Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mouse Trap, 4 3/8 in H, Beige, PK2

  • Mfr # M150

  • Zoro # G802016183


product price: $1.99
/pk 2, $1.00/ea
Sold in multiples of 6 for $11.94

Key Features

Weight
0.1 lb
Used For
Indoor and Outdoor
Overall Height
4 3/8 in
Includes
Metal Trip Pedal
Overall Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M150
Zoro #
G802016183
UPC #
00072868000157
Country of Origin
United States

Dimensions

Overall Height
4 3/8 in
Overall Width
4 1/8 in
Overall Length
7/8 in

Details

Item
Mouse Trap
Weight
0.1 lb
Used For
Indoor and Outdoor
Includes
Metal Trip Pedal
Material
Wood
Color
Beige
Disposable
No
Capacity
1
Product Type
Mouse Snap Trap
Features
Metal Trip Pedal
Reusable
Yes

Description

Mouse Trap, Product Type Mouse Snap Trap, Material Wood, Overall Height 4 3/8 in, Overall Width 4 1/8 in, Color Beige, Features Metal Trip Pedal, Reusable Yes, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.