Zoro Homepage

Nozzle, Heating

  • Mfr # 0323-0252

  • Zoro # G1676446


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Series
MFA
Oxygen Pressure
20 to 30 psig
For Use With
Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
Oxygen Flow
33 to 88 scfh
Tip Type
GPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0323-0252
Zoro #
G1676446
UPC #
716352054263
Country of Origin
Mexico

Dimensions

Tip Size
8

Details

Item
Heating Nozzle
Series
MFA
Oxygen Pressure
20 to 30 psig
For Use With
Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
Oxygen Flow
33 to 88 scfh
Tip Type
GPP
Gas Service
Oxygen and Acetylene
Acetylene Flow
30 to 80 scfh
Acetylene Pressure
12 to 15 psig
Flame Type
Multi-Flame
Fuel Pressure
10 to 15 psig
Application
Heat Treating, Priming, Straightening
Minimum Fuel Pressure Rating
12 psig (Acetylene)
Minimum Oxygen Flow Rate
33 scfh
Compatible Fuel Type
Acetylene
Minimum Oxygen Pressure Rating
20 psig
Maximum Oxygen Flow Rate
88 scfh
Compatible Torch Manufacturer Part Number
315FC, 72L11, 72L9, H 315FC, HD 310C, WH360, WH360L
Tip Design
Tube & Head
Tip Series
MFA
Compatible Manufacturer
Victor
Compatible Torch Series
300, HD 310C
Pressure Rating (Oxygen, Maximum)
30 psig
Pressure Rating (Fuel, Maximum)
15 psig (Acetylene)

Description

Heating Nozzle, Compatible Fuel Type Acetylene, Compatible Torch Series 300, HD 310C, Tip Series MFA, Tip Size 8, Tip Design Tube & Head, Compatible Manufacturer Victor, Application Heat Treating, Priming, Straightening, Compatible Torch Grainger Part Number 25DV27, 25DV28, 5KJ44, Compatible Torch Manufacturer Part Number 315FC, 72L11, 72L9, H 315FC, HD 310C, WH360, WH360L, Flame Type Multi-Flame, Maximum Oxygen Flow Rate 88 scfh, Minimum Fuel Pressure Rating 12 psig (Acetylene)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.