Zoro Homepage

Nozzle, Welding, 0-W

  • Mfr # 0323-0112

  • Zoro # G3023535


product price: $65.19
/ea

Key Features

For Use With
Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
Series
W
Oxygen Pressure
3 to 5 psig
Gas Service
Oxygen and Acetylene
Size
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0323-0112
Zoro #
G3023535
UPC #
716352074872
Country of Origin
Mexico

Dimensions

Size
0
Tip Size
0
Minimum Welding Thickness
5/64 in
Maximum Welding Thickness
1/2 in
Drill Size
65

Details

Item
Welding Nozzle
For Use With
Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
Series
W
Oxygen Pressure
3 to 5 psig
Gas Service
Oxygen and Acetylene
Tip Type
GPP
Fuel Pressure
3 to 5 psig
Flame Type
Brazing Long Cone
Acetylene Pressure
3 to 5 psig
Oxygen Flow
4 to 6 scfh
Acetylene Flow
2 to 4 scfh
Welds Up To
5/64"
Application
Brazing, Welding
Fuel Pressure Rating (Maximum)
5 psig
Tip Design
One Piece
Tip Series
W
Minimum Oxygen Flow Rate
4 scfh
Oxygen Pressure Rating (Maximum)
5 psig
Compatible Torch Manufacturer Part Number
315FC, 72L11, 72L9, H 315FC, WH360, WH360L
Tip Angle
65 Degrees
Minimum Brazing Capacity
1/4 in
Maximum Oxygen Flow Rate
6 scfh
Maximum Brazing Capacity
1 in
Compatible Manufacturer
Victor
Compatible Torch Series
300
Oxygen Pressure Rating (Minimum)
3 psig
Compatible Fuel Type
Acetylene
Fuel Pressure Rating (Minimum)
3 psig

Description

Welding Nozzle, Compatible Fuel Type Acetylene, Tip Series W, Compatible Torch Series 300, Drill Size 65, Tip Size 0, Minimum Welding Thickness 5/64 in, Maximum Welding Thickness 1/2 in, Minimum Brazing Capacity 1/4 in, Maximum Brazing Capacity 1 in, Compatible Manufacturer Victor, Application Brazing, Welding, Compatible Torch Grainger Part Number 25DV27, 25DV28, 5KJ44, Compatible Torch Manufacturer Part Number 315FC, 72L11, 72L9, H 315FC, WH360, WH360L, Flame Type Brazing Long Cone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.