Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Welding, 1-W-J

  • Mfr # 0325-0084

  • Zoro # G2899626


product price: $63.19
/ea

Key Features

Flame Type
Brazing Long Cone
Size
1
Tip Size
1
Welds Up To
3/32"
Series
W-J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0325-0084
Zoro #
G2899626
UPC #
716352003926
Country of Origin
Mexico

Dimensions

Size
1
Tip Size
1
Minimum Welding Thickness
3/32 in
Drill Size
60
Maximum Welding Thickness
1/2 in

Details

Item
Welding Nozzle
Flame Type
Brazing Long Cone
Welds Up To
3/32"
Series
W-J
Oxygen Flow
4 to 6 scfh
Gas Service
Oxygen and Acetylene
Tip Type
GPP
Acetylene Pressure
3 to 5 psig
Oxygen Pressure
3 to 5 psig
Acetylene Flow
3 to 6 scfh
Fuel Pressure
3 to 5 psig
For Use With
Turbotorch - 0386-0311, 0382-0127 Or Grainger - 5GEJ9, 5KJ44
Application
Brazing, Welding
Maximum Brazing Capacity
1 1/4 in
Minimum Brazing Capacity
1/4 in
Compatible Manufacturer
Victor
Fuel Pressure Rating (Minimum)
3 psig
Fuel Pressure Rating (Maximum)
5 psig
Compatible Torch Manufacturer Part Number
J-28, J-40
Oxygen Pressure Rating (Minimum)
3 psig
Compatible Fuel Type
Acetylene
Tip Angle
65 Degrees
Maximum Oxygen Flow Rate
6 scfh
Oxygen Pressure Rating (Maximum)
5 psig
Tip Design
One Piece
Tip Series
W-J
Compatible Torch Series
J
Minimum Oxygen Flow Rate
4 scfh

Description

Welding Nozzle, Compatible Fuel Type Acetylene, Tip Series W-J, Compatible Torch Series J, Drill Size 60, Tip Size 1, Minimum Welding Thickness 3/32 in, Maximum Welding Thickness 1/2 in, Minimum Brazing Capacity 1/4 in, Maximum Brazing Capacity 1 1/4 in, Compatible Manufacturer Victor, Application Brazing, Welding, Compatible Torch Grainger Part Number 5GEJ9, 5KJ44, Compatible Torch Manufacturer Part Number J-28, J-40, Flame Type Brazing Long Cone, Fuel Pressure Rating (Maximum) 5 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.