Zoro Homepage

Nozzle, Welding, 2-W-1

  • Mfr # 0324-0072

  • Zoro # G0796162


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Tip Size
2
Tip Type
GPP
Acetylene Flow
5 to 10 scfh
Acetylene Pressure
3 to 5 psig
For Use With
Victor 0382-0032 Or Grainger - 5KJ42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0324-0072
Zoro #
G0796162
UPC #
716352037563
Country of Origin
Mexico

Dimensions

Tip Size
2
Size
2
Maximum Welding Thickness
3/4 in
Drill Size
56
Minimum Welding Thickness
1/8 in

Details

Item
Welding Nozzle
Tip Type
GPP
Acetylene Flow
5 to 10 scfh
Acetylene Pressure
3 to 5 psig
For Use With
Victor 0382-0032 Or Grainger - 5KJ42
Gas Service
Oxygen and Acetylene
Flame Type
Brazing Long Cone
Fuel Pressure
3 to 5 psig
Oxygen Flow
4 to 6 scfh
Welds Up To
1/8"
Oxygen Pressure
3 to 5 psig
Series
W-1
Application
Brazing, Welding
Tip Design
One Piece
Maximum Oxygen Flow Rate
6 scfh
Tip Series
W-1
Oxygen Pressure Rating (Maximum)
5 psig
Compatible Torch Manufacturer Part Number
100 FC, 100FP, 103-01FP, WH350
Compatible Fuel Type
Acetylene
Maximum Brazing Capacity
1 1/2 in
Fuel Pressure Rating (Maximum)
5 psig
Fuel Pressure Rating (Minimum)
3 psig
Minimum Brazing Capacity
1/2 in
Compatible Manufacturer
Victor
Minimum Oxygen Flow Rate
4 scfh
Compatible Torch Series
100
Tip Angle
65 Degrees
Oxygen Pressure Rating (Minimum)
3 psig

Description

Welding Nozzle, Compatible Fuel Type Acetylene, Tip Series W-1, Compatible Torch Series 100, Drill Size 56, Tip Size 2, Minimum Welding Thickness 1/8 in, Maximum Welding Thickness 3/4 in, Minimum Brazing Capacity 1/2 in, Maximum Brazing Capacity 1 1/2 in, Compatible Manufacturer Victor, Application Brazing, Welding, Compatible Torch Grainger Part Number 5KJ42, Compatible Torch Manufacturer Part Number 100 FC, 100FP, 103-01FP, WH350, Flame Type Brazing Long Cone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.