Zoro Homepage

Nozzle, Welding, 3-W-J

  • Mfr # 0325-0086

  • Zoro # G1920554


product price: $78.75
/ea
Free Shipping & Returns

Key Features

Series
W-J
Flame Type
Brazing Long Cone
Tip Size
3
Oxygen Pressure
4 to 7 psig
Fuel Pressure
4 to 7 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0325-0086
Zoro #
G1920554
UPC #
716352004060
Country of Origin
Mexico

Dimensions

Tip Size
3
Size
3
Drill Size
53
Minimum Welding Thickness
3/16 in
Maximum Welding Thickness
3/4 in

Details

Item
Welding Nozzle
Series
W-J
Flame Type
Brazing Long Cone
Oxygen Pressure
4 to 7 psig
Fuel Pressure
4 to 7 psig
Gas Service
Oxygen and Acetylene
For Use With
Turbotorch - 0386-0311, 0382-0127 Or Grainger - 5GEJ9, 5KJ44
Oxygen Flow
5 to 8 scfh
Acetylene Flow
8 to 18 scfh
Tip Type
GPP
Welds Up To
3/16"
Acetylene Pressure
3 to 6 psig
Application
Brazing, Welding
Fuel Pressure Rating (Minimum)
3 psig
Compatible Fuel Type
Acetylene
Oxygen Pressure Rating (Maximum)
7 psig
Maximum Brazing Capacity
1 3/4 in
Tip Angle
65 Degrees
Tip Design
One Piece
Minimum Oxygen Flow Rate
5 scfh
Compatible Manufacturer
Victor
Fuel Pressure Rating (Maximum)
6 psig
Compatible Torch Manufacturer Part Number
J-28, J-40
Tip Series
W-J
Oxygen Pressure Rating (Minimum)
4 psig
Maximum Oxygen Flow Rate
8 scfh
Compatible Torch Series
J
Minimum Brazing Capacity
3/4 in

Description

Welding Nozzle, Compatible Fuel Type Acetylene, Tip Series W-J, Compatible Torch Series J, Drill Size 53, Tip Size 3, Minimum Welding Thickness 3/16 in, Maximum Welding Thickness 3/4 in, Minimum Brazing Capacity 3/4 in, Maximum Brazing Capacity 1 3/4 in, Compatible Manufacturer Victor, Application Brazing, Welding, Compatible Torch Grainger Part Number 5GEJ9, 5KJ44, Compatible Torch Manufacturer Part Number J-28, J-40, Flame Type Brazing Long Cone, Fuel Pressure Rating (Maximum) 6 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.