Zoro Homepage

Nozzle, Welding, 5-W

  • Mfr # 0323-0131

  • Zoro # G0938524


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Flame Type
Brazing Long Cone
Acetylene Pressure
5 to 8 psig
Oxygen Pressure
6 to 12 psig
Oxygen Flow
7 to 14 scfh
Welds Up To
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0323-0131
Zoro #
G0938524
UPC #
716352082839
Country of Origin
Mexico

Dimensions

Tip Size
5
Size
5
Drill Size
43
Minimum Welding Thickness
1/2 in
Maximum Welding Thickness
1 in

Details

Item
Welding Nozzle
Flame Type
Brazing Long Cone
Acetylene Pressure
5 to 8 psig
Oxygen Pressure
6 to 12 psig
Oxygen Flow
7 to 14 scfh
Welds Up To
1/2"
Tip Type
GPP
Acetylene Flow
15 to 35 scfh
Gas Service
Oxygen and Acetylene
Series
W
Fuel Pressure
5 to 7 psig
For Use With
Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
Application
Brazing, Welding
Compatible Manufacturer
Victor
Fuel Pressure Rating (Minimum)
5 psig
Oxygen Pressure Rating (Maximum)
12 psig
Compatible Torch Manufacturer Part Number
315FC, 72L11, 72L9, H 315FC, WH360, WH360L
Tip Angle
65 Degrees
Tip Series
W
Oxygen Pressure Rating (Minimum)
6 psig
Minimum Oxygen Flow Rate
7 scfh
Minimum Brazing Capacity
1 in
Maximum Brazing Capacity
2 1/2 in
Compatible Fuel Type
Acetylene
Fuel Pressure Rating (Maximum)
8 psig
Compatible Torch Series
300
Tip Design
One Piece
Maximum Oxygen Flow Rate
14 scfh

Description

Welding Nozzle, Compatible Fuel Type Acetylene, Tip Series W, Compatible Torch Series 300, Drill Size 43, Tip Size 5, Minimum Welding Thickness 1/2 in, Maximum Welding Thickness 1 in, Minimum Brazing Capacity 1 in, Maximum Brazing Capacity 2 1/2 in, Compatible Manufacturer Victor, Application Brazing, Welding, Compatible Torch Grainger Part Number 25DV27, 25DV28, 5KJ44, Compatible Torch Manufacturer Part Number 315FC, 72L11, 72L9, H 315FC, WH360, WH360L, Flame Type Brazing Long Cone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.