Printer Stand, Silver
Mfr # S1130
Zoro # G4370830
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Height
7.8"
Width
21.8"
Features
Scratch Resistant, Rubber Feet, Non-slip, Durable, Scuff Resistant, Cable Management, Built-in Handle, Sturdy
Depth
15.3"
Product Type
Printer Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1130
Zoro #
G4370830
UPC #
-
Country of Origin
China
Dimensions
Height
7.8"
Width
21.8"
Depth
15.3"
Details
Item
Printer Stand,Silver
Features
Scratch Resistant, Rubber Feet, Non-slip, Durable, Scuff Resistant, Cable Management, Built-in Handle, Sturdy
Product Type
Printer Stand
Description
Printer Stand,Silver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.