Regulator, Acetylene, Carbon Dioxide, Inert, Propane, Oxygen, Single Stage
Mfr # 0781-4234
Zoro # G004262296
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Compatible Gas Type
Acetylene, Carbon Dioxide, Inert, Propane, Oxygen
Number of Stages
Single Stage
Application
Hobbyist, HVAC, Light Fabrication
Duty Rating
Light Duty
Features
Compact Design, Ergonomic Color-Coded Adjustment Knob, High Contrast Gauge Face
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0781-4234
Zoro #
G004262296
UPC #
716352593847
Country of Origin
Mexico
Dimensions
Dedupe with CGA Number and Inlet Connection Size
CGA 510
Details
Item
Regulator
Compatible Gas Type
Acetylene, Carbon Dioxide, Inert, Propane, Oxygen
Number of Stages
Single Stage
Application
Hobbyist, HVAC, Light Fabrication
Duty Rating
Light Duty
Features
Compact Design, Ergonomic Color-Coded Adjustment Knob, High Contrast Gauge Face
Inlet Thread Direction
Left Hand
Operating Temperature (Minimum)
0 Degrees F
Manufacturer Part Number
0781-4234
Bonnet Material
Alloy
Control Type
Knob
Regulator Series
G150
Operating Temperature (Maximum)
120 Degrees F
CGA Number
CGA 510
Inlet Pressure (Maximum)
3,000 psig
Description
Regulator, Number of Stages Single Stage, Compatible Gas Type Acetylene, Carbon Dioxide, Inert, Propane, Oxygen, Control Type Knob, Manufacturer Part Number 0781-4234, CGA Number CGA 510, Application Hobbyist, HVAC, Light Fabrication, Bonnet Material Alloy, Duty Rating Light Duty, Features Compact Design, Ergonomic Color-Coded Adjustment Knob, High Contrast Gauge Face, Inlet Pressure (Maximum) 3,000 psig, Inlet Thread Direction Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.