Zoro Homepage

Regulator, Acetylene, Single Stage, 9/16"-18 Outlet

  • Mfr # 0781-3602

  • Zoro # G204262294


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene
Outlet Connection Size
9/16"-18
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Gauge Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-3602
Zoro #
G204262294
UPC #
716352599580
Country of Origin
Mexico

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 1/2 in
Overall Height
4 in
Overall Width
6 in
Overall Depth
4 in
Dedupe with CGA Number and Inlet Connection Size
CGA 510

Description

Regulator, Maximum Gauge Outlet Pressure 30 psig, Number of Stages Single Stage, Compatible Gas Type Acetylene, Control Type Knob, Manufacturer Part Number 0781-3602, Inlet Connection Gender Female, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Diaphragm Material Stainless Steel, CGA Number CGA 510

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.