Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Single Stage, 1/4 in Inlet

  • Mfr # GPS400-03-03-01-01-047-00-A

  • Zoro # G104262288


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen
Outlet Connection Size
1/4 in
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPS400-03-03-01-01-047-00-A
Zoro #
G104262288
UPC #
716352577731
Country of Origin
United Kingdom

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
1/4 in
Dedupe with CGA Number and Inlet Connection Size
CGA 320

Details

Item
Regulator
Compatible Gas Type
Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Diaphragm Material
Neoprene
Features
Encapsulated Seat Design, Five Port Configuration, Low Wetted Surface Area
Application
Gas Shielding, Hydrocarbon Service, Pressure Testing, Purging
Operating Temperature (Maximum)
140 Degrees F
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Gas Purity Rating
99.995 %
Flow Coefficient
0.1
Outlet Connection Gender
Female
Control Type
Knob
Seal Material
Viton
Seat Material
Nylon
Operating Temperature (Minimum)
60 Degrees F
Filter Material
316L Stainless Steel
Bonnet Material
Alloy
Regulator Series
GPS400
Inlet Pressure (Maximum)
4,350 psig
CGA Number
CGA 320
Inlet Connection Gender
Female

Description

Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.995 Percent, Body Material Brass, Diaphragm Material Neoprene

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.