Regulator, Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Two Stage, 1/4 in Inlet, 1/4 in Outlet

  • Mfr # HPT600-03-03-03-03-102-00-A

  • Zoro # G404262285


product price:  $687.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HPT600-03-03-03-03-102-00-A
Zoro #
G404262285
UPC #
716352580748
Country of Origin
United Kingdom

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
1/4 in
Dedupe with CGA Number and Inlet Connection Size
CGA 540

Details

Item
Regulator
Compatible Gas Type
Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Application
Gas Chromatography, High Purity Carrier Gases, High Purity Chamber Pressurization, Toxic and Corrosive Gases, Zero, Span and Calibration Gases
Features
Encapsulated Seat Design, Low Wetted Surface Area, Six Port Configuration
Diaphragm Material
Neoprene
Regulator Series
HPT600
Body Finish
Nickel Plated
Inlet Pressure (Maximum)
3,000 psig
Seal Material
PTFE
Helium Leak Integrity Rating
1.00 x 10^-8 cc/sec
Outlet Connection Gender
Female
Filter Material
316L Stainless Steel
Gas Purity Rating
99.9999 %
CGA Number
CGA 540
Control Type
T-Handle
Inlet Connection Gender
Female
Operating Temperature (Maximum)
140 Degrees F
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Bonnet Material
Nickel Plated Brass
Operating Temperature (Minimum)
-40 Degrees F
Piston Material
Nickel Plated Brass
Seat Material
PCTFE

Description

Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Control Type T-Handle, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9999 Percent, Helium Leak Integrity Rating 1.00 x 10^-8 cc/sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.