Zoro Homepage
This item is Discontinued.
Victor Gas Regulator, Single, CGA-510, 2 to 15 psi, Use With: Acetylene 0781-5132

Gas Regulator, Single, CGA-510, 2 to 15 psi, Use With: Acetylene (Discontinued)

  • Mfr # 0781-5132
  • Zoro # G0984575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-5132
Zoro #
G0984575
UPC #
716352547994
Country of Origin
Mexico

Dimensions

Gauge Size
1-1/2"
Body Dia.
3.560"
Overall Length
6-1/2"

Details

Item
Gas Regulator
Gas Service
Acetylene
Stages
Single
Delivery Pressure Range
2 to 15 psi
Inlet Connection
CGA-510
Outlet Connection
9/16"-18 LH
Standards
Listed to UL252 by ETL; design tested and passes ASTM G175
Supply Pressure Gauge
4000 psi
Series
Edge-ESS4-15-510
Delivery
1000 scfh
Max. Inlet Pressure
3000 psi
Includes
Built In Gauge Guard, Color Coded Knob
Coefficient of Volume
0.280
Body Material
Forged Brass
Regulator Capacity
Heavy Duty
Diaphragm Material
Fabric Reinforced Neoprene
Application
Industrial
Gauges Delivery Pressure
30 psi
Regulator Supply Type
Cylinder

Description

Gas Regulator, Application Industrial, Body Material Forged Brass, Diaphragm Material Fabric Reinforced Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.