Zoro Homepage
This item is Discontinued.
Victor Gas Regulator, Single, CGA-580, 2 to 200 psi, Use With: Inert 0781-5144

Gas Regulator, Single, CGA-580, 2 to 200 psi, Use With: Inert (Discontinued)

  • Mfr # 0781-5144
  • Zoro # G0800904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-5144
Zoro #
G0800904
UPC #
716352548045
Country of Origin
Mexico

Dimensions

Gauge Size
1-1/2"
Body Dia.
3.560"
Overall Length
6-1/2"

Details

Item
Gas Regulator
Gas Service
Inert
Stages
Single
Delivery Pressure Range
2 to 200 psi
Inlet Connection
CGA-580
Outlet Connection
5/8"-18 UNF RH
Gauges Delivery Pressure
400 psi
Includes
Built In Gauge Guard, Color Coded Knob
Max. Inlet Pressure
3000 psi
Standards
Listed to UL252 by ETL; design tested and passes ASTM G175
Delivery
8600 scfh
Diaphragm Material
Fabric Reinforced Neoprene
Coefficient of Volume
0.280
Application
Industrial
Regulator Supply Type
Cylinder
Regulator Capacity
Heavy Duty
Supply Pressure Gauge
4000 psi
Body Material
Forged Brass
Series
Edge-ESS4-200-580

Description

Gas Regulator, Application Industrial, Body Material Forged Brass, Diaphragm Material Fabric Reinforced Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.