Zoro Homepage
This item is Discontinued.
Victor Gas Regulator, Single, CGA-510, 2 to 40 psi, Use With: Liquefied Propane 0781-5135

Gas Regulator, Single, CGA-510, 2 to 40 psi, Use With: Liquefied Propane (Discontinued)

  • Mfr # 0781-5135
  • Zoro # G1685555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-5135
Zoro #
G1685555
UPC #
716352548014
Country of Origin
Mexico

Dimensions

Gauge Size
1-1/2"
Overall Length
6-1/2"
Body Dia.
3.560"

Details

Item
Gas Regulator
Gas Service
Liquefied Propane
Stages
Single
Delivery Pressure Range
2 to 40 psi
Inlet Connection
CGA-510
Outlet Connection
9/16"-18 LH
Body Material
Forged Brass
Regulator Capacity
Heavy Duty
Supply Pressure Gauge
400 psi
Coefficient of Volume
0.280
Gauges Delivery Pressure
60 psi
Max. Inlet Pressure
3000 psi
Diaphragm Material
Fabric Reinforced Neoprene
Regulator Supply Type
Cylinder
Series
Edge-ESS4-40-510LP
Includes
Built In Gauge Guard, Color Coded Knob
Delivery
2500 scfh
Application
Industrial
Standards
Listed to UL252 by ETL; design tested and passes ASTM G175

Description

Gas Regulator, Application Industrial, Body Material Forged Brass, Diaphragm Material Fabric Reinforced Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.