Zoro Homepage
This item is Discontinued.
Victor Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen 0781-5100

Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (Discontinued)

  • Mfr # 0781-5100
  • Zoro # G6871191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-5100
Zoro #
G6871191
UPC #
716352551854
Country of Origin
Mexico

Dimensions

Gauge Size
1 1/2 in
Overall Length
4-1/2"
Body Dia.
3.6 in

Details

Item
Gas Regulator
Gas Service
Oxygen
Stages
Single Stage
Regulator Application
General Purpose
Delivery Pressure Range
5 to 125 psi
Inlet Connection
CGA-540
Outlet Connection
9/16"-18 M RH
Coefficient of Volume
0.140
Max. Inlet Pressure
3,000 psi
Series
Edge-ESS3-125-540
Includes
Built In Gauge Guard, Color Coded Knob
Regulator Capacity
Medium Duty
Standards
Listed to UL252 by ETL; design tested and passes ASTM G175
Gauges Delivery Pressure
200 psi
Regulator Supply Type
Cylinder
Diaphragm Material
Neoprene
Delivery
5800 scfh
Application
Industrial
Body Material
Brass
Supply Pressure Gauge
4,000 psi

Description

Gas Regulator, Application Industrial, Body Material Brass, Diaphragm Material Neoprene

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.