Zoro Homepage
This item is Discontinued.
Victor Gas Regulator, Single, CGA-540, 2 to 125 psi, Use With: Oxygen 0781-5127

Gas Regulator, Single, CGA-540, 2 to 125 psi, Use With: Oxygen (Discontinued)

  • Mfr # 0781-5127
  • Zoro # G0845905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-5127
Zoro #
G0845905
UPC #
716352547987
Country of Origin
Mexico

Dimensions

Gauge Size
1-1/2"
Body Dia.
3.560"
Overall Length
6-1/2"

Details

Item
Gas Regulator
Gas Service
Oxygen
Stages
Single
Delivery Pressure Range
2 to 125 psi
Inlet Connection
CGA-540
Outlet Connection
9/16"-18 RH
Series
Edge-ESS4-125-540
Regulator Capacity
Heavy Duty
Application
Industrial
Max. Inlet Pressure
3000 psi
Includes
Built In Gauge Guard, Color Coded Knob
Diaphragm Material
Fabric Reinforced Neoprene
Body Material
Forged Brass
Delivery
5800 scfh
Standards
Listed to UL252 by ETL; design tested and passes ASTM G175
Regulator Supply Type
Cylinder
Coefficient of Volume
0.280
Supply Pressure Gauge
4000 psi
Gauges Delivery Pressure
200 psi

Description

Gas Regulator, Application Industrial, Body Material Forged Brass, Diaphragm Material Fabric Reinforced Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.