Zoro Homepage

Regulator, Extra High Capacity, Single Stage

  • Mfr # 0780-0798

  • Zoro # G211523739


product price: $2,085.99
/ea
Free Shipping & Returns

Key Features

Gauge Diameter
2 1/2"
Compatible Gas Type
Air, Oxygen, Inert Gas
Outlet Pressure (Maximum)
200 psig
Outlet Connection Size
1" - 11 1/2 NPS (Female)
Number of Stages
Single Stage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0780-0798
Zoro #
G211523739
UPC #
-
Country of Origin
United States

Dimensions

Gauge Diameter
2 1/2"
Outlet Connection Size
1" - 11 1/2 NPS (Female)
Inlet Connection Size
CGA-996

Details

Compatible Gas Type
Air, Oxygen, Inert Gas
Outlet Pressure (Maximum)
200 psig
Number of Stages
Single Stage
Body Material
Brass

Description

Victor SR 700 Series Single Stage Heavy-Duty Air/Oxygen/Inert Gas Manifold Regulator offers 10 - 200 psig delivery range. Extra high capacity regulator has 1-11 1/2 NPS F manifold connection and provides wide range of flow capabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.