Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Extra High Capacity, Two Stage, Oxygen Gas

  • Mfr # 0780-0939

  • Zoro # G611523780


product price: $2,190.99
/ea
Free Shipping & Returns

Key Features

Number of Stages
Two Stage
Gauge Diameter
2 1/2 inches
Compatible Gas Type
Oxygen
Body Material
Brass
Inlet Connection Size
CGA-540
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0780-0939
Zoro #
G611523780
UPC #
-
Country of Origin
Mexico

Dimensions

Gauge Diameter
2 1/2 inches
Inlet Connection Size
CGA-540
Outlet Connection Size
9/16"-18 RH

Details

Number of Stages
Two Stage
Compatible Gas Type
Oxygen
Body Material
Brass
Outlet Pressure (Maximum)
200 psig

Description

Victor VTS 700 Series Two Stage Heavy-Duty Oxygen Regulator offers 10 - 200 psig delivery range and is ideal applications that need precise as well as constant outlet pressure with a high flow rate up to 8, 000 SCFH. Extra high capacity regulator with maximum inlet pressure of 3000 psig features die-forged brass body and spring housing cap for strength as well as durability. Regulator featuring a gauge with 4000 inlet gauge range and 400 outlet gauge range. Regulator has accurate two-stage regulation that offers high operating characteristics for applications where change in delivery pressure would impact performance characteristics of work or test results. Regulator with 540 CGA inlet connection and 9/16-18 RHM outlet connection has stainless steel diaphragm for accurate and durable service. It is specifically suited for applications that need accurate and uniform outlet pressures. Regulator with 0.244 Cv flow coefficient has electro less nickel plated bronze sintered inlet filter and brass adjusting screw with forged T handle. Regulator comes with long-lasting Delrin insert bushing and stainless ball in key for easy adjustment. Regulator with adjusting spring is pretested for quality assurance and has precision-machined nozzle for maximum flow control. Regulator includes stem-type seat mechanism inlet pressure that helps in sealing and external self-reseating relief valve. Regulator delivers at least the stated upper range and in some cases may surpass the stated upper range.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.