Zoro Homepage

Regulator, Flowmeter, High Capacity, Preset

  • Mfr # 0781-0353

  • Zoro # G211523821


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Outlet Pressure (Minimum)
80 psig
Gauge Diameter
2"
Body Material
Machined aluminum
Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
5/8" - 18 UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-0353
Zoro #
G211523821
UPC #
-
Country of Origin
Mexico

Dimensions

Gauge Diameter
2"
Outlet Connection Size
5/8" - 18 UNF

Details

Outlet Pressure (Minimum)
80 psig
Body Material
Machined aluminum
Compatible Gas Type
Carbon Dioxide

Description

Victor SR 311 Series High Capacity Carbon Dioxide Flow meter offers 25 - 100 delivery range. Preset at 80 psig. Regulator with maximum inlet pressure of 1500 psig features machined aluminum body, housing cap, 2 brass gauges and 1 3/4 fabric reinforced neoprene diaphragm. Regulator with 320 CGA inlet connection and CGA 032 5/8 - 18 UNF outlet connections has external self-reseating relief valve and stem type seat mechanism. Regulator measuring 8.38 X 2 1/2 X 7 1/4 is designed for core wire applications and carbon dioxide applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.