Zoro Homepage

Regulator, Flowmeter, Medium-Duty, Air, Nitrogen Gas

  • Mfr # 1000-0268

  • Zoro # G811523870


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Inlet Connection Size
1/4" NPT
Compatible Gas Type
Air, Nitrogen
Outlet Connection Size
5/8"-18 RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000-0268
Zoro #
G811523870
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Connection Size
1/4" NPT
Outlet Connection Size
5/8"-18 RH

Details

Compatible Gas Type
Air, Nitrogen

Description

Victor FM 150 Medium Capacity Two Gas Calibration Flow meter offers 10 - 60 SCFH, 10 - 60 SCFH flow range for air and nitrogen respectively. Flow meter with 25 psig inlet pressure features 1/4 NPTM inlet fitting and 5/8- 18 RHF outlet fitting. It is ideal for MIG/TIG welding and cover tube of the flow meter consist of overpressure protection. Flow tube and outer tube of the flow meter are made of impact resistant lexan.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.