Zoro Homepage

Regulator, Flowmeter, Medium-Duty, Argon, Helium Gas

  • Mfr # 0781-1153

  • Zoro # G011523762


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Outlet Pressure (Minimum)
25 psig
Compatible Gas Type
Argon, Helium
Outlet Connection Size
5/8"-18 RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-1153
Zoro #
G011523762
UPC #
-
Country of Origin
United States

Dimensions

Outlet Connection Size
5/8"-18 RH

Details

Body Material
Brass
Outlet Pressure (Minimum)
25 psig
Compatible Gas Type
Argon, Helium

Description

Victor DFM 150 Series Light Duty Dual Flow Argon/Helium Flow meter Regulator offers 5 - 50/20 - 150 SCFH of delivery that is designed to control two separate processes or gas flows and is perfect for applications where shielding gas or back purge requirements are necessary. Regulator with maximum inlet pressure of 3000 psig features a brass body with spring music wire and has a brass piston with lexan cover tube. Regulator comes with 580 CGA inlet connections having bronze sintered filter and 5/8-18 RHF outlet connection having 25 psig minimum preset pressure. 5 1/2 X 5 X 6 1/2 Regulator is designed to give more convenience for the maintenance and fabrication industries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.