
Regulator, Flowmeter, Medium-Duty, Argon, Helium Gas
Mfr # 1000-0257
Zoro # G511523842
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Outlet Connection Size
5/8"-18 RH
Compatible Gas Type
Argon, Helium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000-0257
Zoro #
G511523842
UPC #
-
Country of Origin
Mexico
Dimensions
Outlet Connection Size
5/8"-18 RH
Details
Compatible Gas Type
Argon, Helium
Description
Victor FM 155 Medium Capacity Two Gas Calibration Flow meter offers 4 -18 SCFH, 10 - 50 SCFH flow range for argon and helium respectively. Flow meter with 25 psig inlet pressure features 1/4 NPTM inlet fitting and 5/8-18 RHF outlet fitting. It is ideal for MIG/TIG welding and cover tube of the flow meter consist of overpressure protection. Flow tube and outer tube of the flow meter are made of impact resistant lexan.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.