Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Heavy-Duty, High Capacity, Single Stage

  • Mfr # 0781-1404

  • Zoro # G611523681


product price: $1,900.99
/ea
Free Shipping & Returns

Key Features

Outlet Connection Size
1/4"
Outlet Pressure (Maximum)
750 psig
Compatible Gas Type
Methane/Hydrogen
Body Material
Brass
Number of Stages
Single Stage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-1404
Zoro #
G611523681
UPC #
-
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4"
Gauge Diameter
2 1/2"
Inlet Connection Size
CGA-350

Details

Outlet Pressure (Maximum)
750 psig
Compatible Gas Type
Methane/Hydrogen
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Minimum)
50 psig

Description

Victor SR4F Single Stage Heavy-Duty High Pressure Methane/Hydrogen Piston Regulator offers 50 - 750 psig of delivery that is perfect for pressure vessel and dead-end testing. Regulator with maximum inlet pressure of 3000 psig features a machined brass body with housing cap and has 2 1/2 brass gauges having brass piston with Delrin cap bushing for smooth adjustments. Regulator comes with 350 CGA inlet connection having bronze sintered filter and 1/4 Swagelok outlet connection with 1/4' stainless tube fitting. 6 X 6 1/4 X 6 1/2 Regulator features a cartridge type seat assembly with PCTFE seat and an external adjustable relief valves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.