Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Heavy-Duty, High Capacity, Two Stage

  • Mfr # 0781-1457

  • Zoro # G711523857


product price: $2,913.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Air, Oxygen, Inert Gas, Hydrogen
Body Material
Brass
Outlet Connection Size
1" - 11 1/2 NPS (Female)
Outlet Pressure (Minimum)
50 psig
Outlet Pressure (Maximum)
750 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-1457
Zoro #
G711523857
UPC #
-
Country of Origin
Mexico

Dimensions

Outlet Connection Size
1" - 11 1/2 NPS (Female)
Gauge Diameter
2 1/2"

Details

Compatible Gas Type
Air, Oxygen, Inert Gas, Hydrogen
Body Material
Brass
Outlet Pressure (Minimum)
50 psig
Outlet Pressure (Maximum)
750 psig

Description

Victor SR 4MF Series Single/Two Stage Heavy-Duty High Pressure Air, Oxygen, Inert Gas, Hydrogen High Flow Manifold Piston Regulator offers 50 - 750 psig of delivery and delivers high performance. Regulator features a machined brass body with housing cap and has 2 1/2 brass gauges with stainless steel diaphragm. Regulator comes with 1 - 11.5 M NPS inlet connection having a bronze sintered inlet filter and 1 - 11.5 F NPS outlet connection with Delrin cap bushing for smooth adjustments. Regulator features a cartridge type seat assembly with PCTFE seat that is available in wide range of flow capabilities and pressure delivery.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.