Zoro Homepage

Regulator, High Capacity, Two Stage, Acetylene Gas

  • Mfr # 0781-5229

  • Zoro # G811523771


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Inlet Connection Size
CGA-300
Body Material
Brass
Gauge Diameter
1 1/2"
Number of Stages
Two Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-5229
Zoro #
G811523771
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Connection Size
CGA-300
Gauge Diameter
1 1/2"
Outlet Connection Size
5/8"-18

Details

Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
15 psig
Compatible Gas Type
Acetylene

Description

Victor ETS4 EDGE Series Two Stage High Capacity Acetylene Regulator offers 2 - 15 psig delivery range and is used for applications where precise as well as constant outlet pressure is required. Regulator with maximum inlet pressure of 3000 psig provides reliable performance. It features forged brass body, zinc-aluminum housing caps, high impact ABS gauge guard and 2.7 fabric reinforced neoprene diaphragm. It has 1 1/2 UL listed/recognized gauges with 4000 inlet gauge range and 400 outlet gauge range. Regulator has a compact layout with built in gauges that are recessed into the body for protection. Regulator with 346 CGA inlet connection features 5/8-18 LHF outlet connection. It features advanced design which is a blend of form and functionality. Regulator with easy to read gauges having enhanced graphics has color-coded knobs to allow quick gas identification. User friendly architecture features side mounted knob that provides natural as well as safe hand/body positioning to adjust delivery pressure. It has a single impact point configured to assist in safeguarding elements critical to system integrity. Regulator with 0.488 Cv flow coefficient provides uniform flow performance over various range of cylinder pressures with high sensitivity and accuracy in delivery pressure. Regulator includes external self-reseating relief valve, stem type seat mechanism and nickel plated bronze sintered inlet filter. It comes with color-coded SLAM impact absorbing safety knob for added strength, safety as well as protection of the regulator internals. Regulator measuring 6.85 X 4.72 X 4.4 has five-year warranty and meets or exceeds CGA E-4, UL 252 and ASTM G-175 promoted ignition test.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.