Regulator, High Pressure, Air Gas, 1/4 Inch NPT Inlet

  • Mfr # 0781-1463

  • Zoro # G811523733


product price: $1,715.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Air
Body Material
Brass
Inlet Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-1463
Zoro #
G811523733
UPC #
-
Country of Origin
United States

Dimensions

Inlet Connection Size
1/4 in

Details

Compatible Gas Type
Air
Body Material
Brass

Description

Heavy duty, high pressure piston regulator. Ideally suited for pressure vessel and dead-end testing. Delivery pressures up to 4500 PSIG on some models.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.