
Regulator, Line, Extra Heavy-Duty, Inert Gas
Mfr # 0780-1209
Zoro # G211523807
product price: $1,016.19
/ea
Free Shipping & Returns
Key Features
Gauge Diameter
2 1/2"
Outlet Pressure (Minimum)
5 psig
Compatible Gas Type
Inert Gas
Outlet Pressure (Maximum)
125 psig
Body Material
Forged brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0780-1209
Zoro #
G211523807
UPC #
-
Country of Origin
Mexico
Dimensions
Gauge Diameter
2 1/2"
Details
Outlet Pressure (Minimum)
5 psig
Compatible Gas Type
Inert Gas
Outlet Pressure (Maximum)
125 psig
Body Material
Forged brass
Regulator Supply Type
Pipeline
Description
Victor L 700 Series High Flow Inert Gas Line Regulator with a maximum inlet pressure of 350 psig has 3/4 F NPT inlet and 1/2 NPTF outlet. Regulator in forged brass construction consists of 2 1/2 ga and 3 1/4 diaphragm. Regulator having CGA-750 inlet connection features stem type seat mechanism and Delrin cap bushing for smooth adjustments. Regulator with a minimum outlet pressure of 5 psig and maximum outlet pressure of 125 psig is suitable for pipeline gas distribution system.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.