Zoro Homepage

Regulator, Medium-Duty, Two Stage, Oxygen Gas

  • Mfr # 0781-3506

  • Zoro # G711523840


product price: $795.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-3506
Zoro #
G711523840
UPC #
-
Country of Origin
Mexico

Description

Victor VTS 250 Series Two Stage Medium Duty Oxygen Regulator offers 5 - 125 psig delivery range and is ideal for applications that need a constant delivery pressure over a range of decreasing inlet pressures. Regulator with maximum inlet pressure of 3000 psig features die-forged brass body and spring housing cap for strength as well as durability. Regulator featuring 2 steel gauges has 4000 inlet gauge range and 200 outlet gauge range. Regulator has accurate two-stage regulation that offers high operating characteristics for applications where change in delivery pressure would impact performance characteristics of work or test results. Regulator with 540 CGA inlet connection and 9/16-8 RHM outlet connection has 1.3, 1 3/4 fabric reinforced neoprene diaphragm that provides precise long lasting service. Two stage regulator is specifically suited for various medium to high capacity general-purpose applications that need accurate and uniform outlet pressures. Regulator with 0.082 Cv flow coefficient has electro less nickel plated bronze sintered inlet filter. Regulator comes with long-lasting Delrin insert bushing and stainless ball in key for easy adjustment. Regulator with adjusting spring is pretested for quality assurance and has precision-machined nozzle for maximum flow control. Regulator includes stem-type seat mechanism inlet pressure that helps in sealing and external self-reseating relief valve. Regulator measuring 6 1/2 X 6.13 X 5.63 delivers at least the stated upper range and in some cases may surpass the stated upper range.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.