Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Oxygen, Single Stage, 9/16"-18 Outlet

  • Mfr # 0781-3601

  • Zoro # G604262290


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
9/16"-18
Number of Stages
Single Stage
Outlet Pressure (Maximum)
150 psig
Gauge Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-3601
Zoro #
G604262290
UPC #
716352599573
Country of Origin
Mexico

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 1/2 in
Overall Depth
4 in
Overall Height
4 in
Overall Width
6 in
Dedupe with CGA Number and Inlet Connection Size
CGA 540

Details

Item
Regulator
Compatible Gas Type
Oxygen
Number of Stages
Single Stage
Outlet Pressure (Maximum)
150 psig
Outlet Pressure (Minimum)
5 psig
Features
Consistent Pressure and Flow Delivery, Fully Enclosed Visible Modular Gauges with Robust Metal Gauge Guard, High Resistance to Oxygen Related Fires and SLAM Knob Absorbs Impact in the Event of a Cylinder Fall
Diaphragm Material
Stainless Steel
Standards
UL Listed
Duty Rating
Heavy Duty
Application
Automotive, Civil Construction, Heavy Fabrication, Light Fabrication, Offshore Oil, Railcars, Repair and Maintenance, Ship/Barge Building
Inlet Pressure (Maximum)
3,000 psig
Control Type
Knob
CGA Number
CGA 540
Flow Coefficient
0.95
Regulator Series
Edge(TM)
Inlet Thread Direction
Right Hand
Manufacturer Part Number
0781-3601
Outlet Connection Gender
Male
Maximum Gauge Outlet Pressure
200 psig
Inlet Connection Gender
Male
Outlet Thread Direction
Right Hand
Regulator Supply Type
Cylinder

Description

Regulator, Maximum Gauge Outlet Pressure 200 psig, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type Knob, Manufacturer Part Number 0781-3601, Inlet Connection Gender Male, Outlet Pressure (Maximum) 150 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Diaphragm Material Stainless Steel, CGA Number CGA 540

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.