Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Propane, Single Stage, 9/16"-18 Outlet

  • Mfr # 0781-3607

  • Zoro # G904262297


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Propane
Outlet Connection Size
9/16"-18
Number of Stages
Single Stage
Outlet Pressure (Maximum)
150 psig
Gauge Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-3607
Zoro #
G904262297
UPC #
716352599634
Country of Origin
Mexico

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 1/2 in
Overall Width
6 in
Overall Height
4 in
Overall Depth
4 in
Dedupe with CGA Number and Inlet Connection Size
CGA 510

Details

Item
Regulator
Compatible Gas Type
Propane
Number of Stages
Single Stage
Outlet Pressure (Maximum)
150 psig
Outlet Pressure (Minimum)
2 psig
Duty Rating
Heavy Duty
Features
Consistent Pressure and Flow Delivery, Fully Enclosed Visible Modular Gauges with Robust Metal Gauge Guard, High Resistance to Oxygen Related Fires and SLAM Knob Absorbs Impact in the Event of a Cylinder Fall
Standards
UL Listed
Diaphragm Material
Stainless Steel
Application
Automotive, Civil Construction, Heavy Fabrication, Light Fabrication, Offshore Oil, Railcars, Repair and Maintenance, Ship/Barge Building
Inlet Pressure (Maximum)
350 psig
Maximum Gauge Outlet Pressure
200 psig
CGA Number
CGA 510
Manufacturer Part Number
0781-3607
Inlet Thread Direction
Left Hand
Regulator Series
Edge(TM)
Control Type
Knob
Outlet Thread Direction
Left Hand
Inlet Connection Gender
Female
Outlet Connection Gender
Male
Regulator Supply Type
Cylinder

Description

Regulator, Maximum Gauge Outlet Pressure 200 psig, Number of Stages Single Stage, Compatible Gas Type Propane, Control Type Knob, Manufacturer Part Number 0781-3607, Inlet Connection Gender Female, Outlet Pressure (Maximum) 150 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Diaphragm Material Stainless Steel, CGA Number CGA 510

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.