Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Propane, Single Stage, 9/16"-18 Outlet

  • Mfr # 0781-9432

  • Zoro # G604262276


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Propane
Outlet Connection Size
9/16"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
60 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-9432
Zoro #
G604262276
UPC #
716352610902
Country of Origin
Mexico

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 1/2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 510

Details

Item
Regulator
Compatible Gas Type
Propane
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
60 psig
Application
Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication
Features
Heavy Duty Construction, High Contrast, High Strength
Duty Rating
Heavy Duty
CGA Number
CGA 510
Manufacturer Part Number
0781-9432
Regulator Series
G350
Inlet Connection Gender
Female
Control Type
Knob
Inlet Thread Direction
Left Hand
Inlet Pressure (Maximum)
2,000 psig
Bonnet Material
Alloy
Inlet Pressure (Minimum)
200 psig

Description

Regulator, Number of Stages Single Stage, Compatible Gas Type Propane, Control Type Knob, Manufacturer Part Number 0781-9432, Inlet Connection Gender Female, Inlet Pressure (Minimum) 200 psig, Outlet Pressure (Maximum) 60 psig, Outlet Connection Size 9/16 In.-18, Body Material Brass, CGA Number CGA 510, Application Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication, Bonnet Material Alloy, Duty Rating Heavy Duty

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.