Zoro Homepage

Regulator, Station, Heavy-Duty, Two Stage

  • Mfr # 0781-5196

  • Zoro # G811523719


product price: $511.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-5196
Zoro #
G811523719
UPC #
-
Country of Origin
Mexico

Description

Victor EDGE Station EST4 Heavy-Duty Hydrogen Regulator offers 5 - 125 psig delivery range and provides reliable, superior quality gas control technology. Regulator with maximum inlet pressure of 200 psig features 4 port forged brass body, stainless steel bolts and zinc-aluminum housing cap with almost twice the yield strength of brass. Regulator designed for gas distribution/pipeline systems has 2 1/2 ga with updated artwork and 20 outlet gauge range. Regulator with 025 CGA inlet connection has 9/16-18 LHM outlet connection. It features advanced design making them compact industrial regulator. Regulator with easy to read gauges featuring enhanced graphics has color-coded knobs to allow quick gas identification. It provides natural as well as safe hand/body positioning to adjust delivery pressure. Regulator with 0.488 Cv flow coefficient provides uniform flow performance over various range of cylinder pressures with high sensitivity and accuracy in delivery pressure. It comes with color-coded SLAM impact absorbing safety knob for added strength, safety as well as protection of the regulator internals. Long lasting regulator measuring 8.2 X 3 4/5 X 7.1 meets or exceeds CGA E-4 and UL 252 and ASTM G-175 industry standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.