High Purity Gas Regulator, Argon, Helium, Nitrogen, Single Stage, 1/4 in Inlet, 1/4 in Outlet

  • Mfr # 4000-9398

  • Zoro # G0245686


product price:  $475.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4000-9398
Zoro #
G0245686
UPC #
716352578462
Country of Origin
United Kingdom

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
1 31/32 in
Inlet Connection Size
1/4 in
Overall Length
4-19/32"
Body Diameter
1.97 in
Dedupe with CGA Number and Inlet Connection Size
1/4 in NPT F

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Station
Diaphragm Material
316L Stainless Steel
Delivery Pressure Range
1 to 50 psi
Standards
ETL Listed, ISO
Supply Pressure Gauge
3,000 psi
Gauges Delivery Pressure
80 psi
Application
Laboratory
Regulator Capacity
Premium Duty
Regulator Application
Laboratory
Stages
Single Stage
Inlet Thread Direction
Right Hand
Body Finish
Nickel Plated
Filter Material
316L Stainless Steel
Piston Material
Nickel Plated Brass
Outlet Connection Type
NPT
Helium Leak Integrity Rating
1.00 x 10^-8 cc/sec
Inlet Pressure (Maximum)
3,000 psig
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Flow Coefficient
0.094
Bonnet Material
Nickel Plated Brass
Control Type
Knob
Gas Purity Rating
99.9999 %
Outlet Connection Gender
Female
Regulator Series
HPL600 Spec Master
Seal Material
PTFE
Seat Material
PCTFE

Description

High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9999 Percent

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.