Shop VICTOR TECHNOLOGY
See all product information
Create Account
Ruler, Inch, Gloss, White, Plastic, 12in.
- Mfr # EZ12PBL
- Zoro # G9754114
product price:Â
$
6.39
/ea
Key Features
Length (In.)
12 7/64 in
Width (In.)
1 1/2 in
Material
Plastic
Graduations
1/16 in, 1/32 in, 1/4 in, 1/8 in
Size
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ12PBL
- Zoro #
- G9754114
- UPC #
- 014751161217
- Country of Origin
- China
Dimensions
- Length (In.)
- 12 7/64 in
- Width (In.)
- 1 1/2 in
- Size
- 12 in
- Length (mm)
- 309.5 mm
- Width (mm)
- 39.7 mm
- Height
- 12.3"
- Length - SAE
- 12 3/16 in
- Width - SAE
- 1 1/2 in
- Width - Metric
- 39.7 mm
- Length - Metric
- 309.5 mm
Description
If you need a durable, high-quality ruler for use in the classroom or at home, the VICTOR EZ12PBL Ruler is an excellent choice. The inch ruler has 1/16 in., 1/32 in., 1/4 in. and 1/8 in. graduations. It is 12 7/64" long and has a width of 1 1/2". It comes with SAE and metric graduations, which are printed on both sides of the ruler. The white plastic construction gives it a smooth finish that resists staining and chipping, while also ensuring durability. With its attractive blue color and superior construction, this inch ruler is sure to meet your needs when it comes to measuring lengths accurately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.