This item is Discontinued.

Victor Technology Scientific Calculator, 1Line Display 930-2

Scientific Calculator, 1Line Display (Discontinued)

  • Mfr # 930-2
  • Zoro # G1484086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
930-2
Zoro #
G1484086
UPC #
014751093020
Country of Origin
Cambodia

Dimensions

Display Dimensions
3/4 in H x 2 1/4 in W
Length
6 in
Depth
1 in
Width
3 in
Display Width
2 1/4 in
Overall Depth
1 in
Overall Height
6 in
Display Height
3/4 in
Overall Width
3 in

Details

Item
Scientific Calculator
Display Digits
10
Display
LCD
Type
Portable
Includes
Protective Slide Cover
Power Supply
Battery, Solar
Functions
1-Variable Statistical Calculation, 10-Digit Mantissa, 2-Digit Exponent, Decimal Degrees Conversion, Degrees, Factorial, Fractions, Hyperbolic Functions, Logarithms, Minutes, Powers, Reciprocal, Square Root, Seconds, Trig Function
Application
Scientific Equations
Product Type
Scientific Calculator
Display Type
LCD
Features
Memory
Display/Print
Display
Number of Digits Displayed
10

Description

Scientific Calculator, Portable, Length 6 in, Width 3 in, Depth 1 in, Display Digits 10, Display LCD, Display Dimensions 3/4 in H x 2 1/4 in W, 1-Variable Statistical Calculation, 10-Digit Mantissa, 2-Digit Exponent, Decimal Degrees Conversion, Degrees, Factorial, Fractions, Hyperbolic Functions, Logarithms, Minutes, Powers, Reciprocal, Square Root, Seconds, Trig Function, Scientific Equations, Power Supply Battery, Solar, Includes Protective Slide Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.