Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sltd H V Cap, Met, Tires, PK4

  • Mfr # 00715-8

  • Zoro # G1650117


product price: $2.95
/pk 4, $0.74/ea

Key Features

Material
Metal
Color
Chrome
Product Type
Tire Valve Caps
Compatible Valve Size
Standard Bore
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00715-8
Zoro #
G1650117
UPC #
077231007153
Country of Origin
China

Dimensions

Compatible Valve Size
Standard Bore

Details

Item
Slotted Valve Cap
Material
Metal
Color
Chrome
Product Type
Tire Valve Caps
Finish
Chrome
Design
Screwdriver Seal
Cap Shape
Round

Description

Slotted Valve Cap, Product Type Tire Valve Caps, Design Screwdriver Seal, Cap Shape Round, Color Chrome, Compatible Valve Size Standard Bore, Material Metal, Finish Chrome, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.