Zoro Homepage

Snake-A-Way Animal Repellent Granules For Snakes 4 lb

  • Mfr # VP364B

  • Zoro # G200445332


product price: $20.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP364B
Zoro #
G200445332
UPC #
72868036484
Country of Origin
United States

Description

Victor Snake-A-Way Snake Repelling Granules effectively drive off garter snakes, rattlesnakes and other snake species from areas they are not wanted. This granular snake repellent can be applied around the perimeter of the area you want to protect, including residential yards, parks, businesses and livestock areas. Snake-A-Way is detected by the snake’s Jacobson’s Organ (an additional olfactory sense organ) and disrupts its usage, causing the snake to slither away in search of fresh air. While wearing gloves, apply the granules to the perimeter of the area that is to be protected. Lay down bands 4 to 5 inches wide to repel garter snakes and 8 to 12 inches wide to repel rattlers. For yard application, sprinkle Snake-A-Way throughout the area within the perimeter. When odor becomes faint, reapply. The formula contains naphthalene (7%) and sulfur (28%) as its active ingredients.


  • • Granules repel venomous & non-venomous snakes
  • • Lasts 2 to 3 months after application
  • • Apply around the perimeter of area you want to protect
  • • 91% repellent rate of garter snakes and rattlesnakes
  • • Temporarily disrupts snakes' sensory reception without harm
  • • Contains Naphthalene (7%) and Sulfur (28%)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.