Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snake Repellent, 4 lb, Granules, 11 1/2in H

  • Mfr # VP364B

  • Zoro # G602015805


product price: $22.19
/ea

Key Features

Active Ingredients
Naphthalene, Sulfur
Form
Granules
Weight
4 lb
Used For
Snakes
Coverage
1/2 acre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP364B
Zoro #
G602015805
UPC #
072868036484
Country of Origin
United States

Dimensions

Overall Height
11 1/2 in
Overall Width
9 in
Container Size
4 lb

Details

Item
Snake Repellent
Active Ingredients
Naphthalene, Sulfur
Form
Granules
Weight
4 lb
Used For
Snakes
Coverage
1/2 acre
For Use On
Snakes
Standards
EPA Approved
Material
Naphthalene (7.0%), Sulfur (28.0%)
Application Method
Wearing Gloves, Open the Resealable Shaker Bag and Spread the Granules Along the Perimeter of the Areas you Want to Protect
Product Type
Snake Repellent
Container Type
Bag
Targeted Animals
Non-Poisonous Snakes, Poisonous Snakes
Indoor/Outdoor Use
Outdoor
Coverage Area
0.5 acre

Description

Snake Repellent, Product Type Snake Repellent, Indoor/Outdoor Use Outdoor, Targeted Animals Non-Poisonous Snakes, Poisonous Snakes, Active Ingredients Naphthalene, Sulfur, Coverage Area 0.5 acre, Overall Height 11 1/2 in, Form Granules, Overall Width 9 in, Container Size 4 lb, Container Type Bag, Includes Not Applicable, Standards EPA Approved

Restrictions

This item has been restricted from sale in the following states: AK, CA, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.