Zoro Homepage

Standing Desk

  • Mfr # DC570

  • Zoro # G122437712


product price: $362.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC570
Zoro #
G122437712
UPC #
014751057015
Country of Origin
China

Description

Mobile Standing Desk, Product Type Mobile Standing Desk, Maximum Desktop Height 45 3/4 in, Minimum Desktop Height 30 3/4 in, Overall Width 27 5/8 in, Overall Depth 19 3/4 in, Desktop Material Wood, Desktop Color Tan, Weight Capacity 33 lb, Frame Material Aluminum, Number of Shelves 1, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides 4, Caster/Glide Type Lockable Wheels, Adjustment Mechanism Manual, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.