Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standing Desk, Wood, Black, Manual, 11 lb

  • Mfr # DC550

  • Zoro # G512483428


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
11 lb
Number of Shelves
1
Overall Depth
17 3/4 in
Overall Width
25 5/8 in
Tray Depth
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC550
Zoro #
G512483428
UPC #
014751055004
Country of Origin
China

Dimensions

Overall Depth
17 3/4 in
Overall Width
25 5/8 in
Tray Depth
11 3/4 in
Minimum Desktop Height
29 in
Tray Width
25 5/8 in
Maximum Desktop Height
44 in
Desktop Width
25 5/8 in
Height Adjustment Continuity
Continuous
Caster/Glide Diameter
2 1/2 in

Details

Item
Standing Desk
Weight Capacity
11 lb
Number of Shelves
1
Locking Casters
Yes
Frame Material
Steel
Includes Assembly Tools
Yes
Product Type
Standing Desk
Desktop Color
Black
Number of Casters/Glides
4
Number of Trays
1
Caster/Glide Material
Rubber
Assembly
Unassembled
Frame Color
Black
Caster/Glide Type
Lockable and Stationary
Adjustment Mechanism
Manual
Desktop Material
Wood

Description

Standing Desk, Product Type Standing Desk, Maximum Desktop Height 44 in, Minimum Desktop Height 29 in, Overall Width 25 5/8 in, Overall Depth 17 3/4 in, Desktop Material Wood, Desktop Color Black, Weight Capacity 11 lb, Frame Material Steel, Number of Shelves 1, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides 4, Caster/Glide Diameter 2 1/2 in, Caster/Glide Type Lockable and Stationary, Adjustment Mechanism Manual, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.