Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Cutting Torch, 17 L, 90deg. Head

  • Mfr # 0381-1486

  • Zoro # G7528884


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Gas Service
Oxygen and All Fuel Gases With Proper Cutting Tip
Cuts Up To
8 in
Welds Up To
These are cutting torches only - Can not be used to Oxy/Fuel weld
Head Angle
90 Degrees
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0381-1486
Zoro #
G7528884
UPC #
716352151313
Country of Origin
Mexico

Dimensions

Length
17 in
Length (In.)
17
Overall Length
17 in
Maximum Cutting Thickness
8 in
Inlet Connection Size
9/16"-18
Hose Fitting Size
B

Details

Item
Hand Cutting Torch
Gas Service
Oxygen and All Fuel Gases With Proper Cutting Tip
Cuts Up To
8 in
Welds Up To
These are cutting torches only - Can not be used to Oxy/Fuel weld
Head Angle
90 Degrees
Inlet Connection
9/16-18 RH, 9/16-18LH
For Use With
9/16"-18 connection
Tip Series
Victor 1
Series
Victor SST 2600FC Series
Features
Built-In Patented Flashback Arrestors, Reverse Flow Check Valves for Added Safety
Head
Forged Brass
Inlet Connection Type
UNF
Torch Type
Handheld
Weight
3.63 lb
Torch Style
Victor
Duty Rating
Heavy Duty
Body Material
Brass, Stainless Steel
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Inlet Thread Direction
Left Hand; Right Hand
Cutting Torch Series
ST 2600FC
Compatible Cutting Tip Series
1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN

Description

Hand Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series ST 2600FC, Head Angle 90 Degrees , Overall Length 17 in, Maximum Cutting Thickness 8 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 3.63 lb, Compatible Cutting Tip Series 1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN, Torch Style Victor, Torch Type Handheld

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.