Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Cutting Torch, 21 L, 180deg. Head

  • Mfr # 0381-1484

  • Zoro # G7550435


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Gas Service
Oxygen and All Fuel Gases With Proper Cutting Tip
Cuts Up To
8 in
Welds Up To
These are cutting torches only - Can not be used to Oxy/Fuel weld
Head Angle
180 Degrees
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0381-1484
Zoro #
G7550435
UPC #
716352151306
Country of Origin
Mexico

Dimensions

Length
21 in
Length (In.)
21
Maximum Cutting Thickness
8 in
Inlet Connection Size
9/16"-18
Overall Length
21 in
Hose Fitting Size
B

Details

Item
Hand Cutting Torch
Gas Service
Oxygen and All Fuel Gases With Proper Cutting Tip
Cuts Up To
8 in
Welds Up To
These are cutting torches only - Can not be used to Oxy/Fuel weld
Head Angle
180 Degrees
For Use With
9/16"-18 connection
Tip Series
Victor 1 Series
Head
Forged Brass
Series
Victor ST2600FC Series
Inlet Connection
9/16-18 RH, 9/16-18LH
Features
Built-In Patented Flashback Arrestors, Reverse Flow Check Valves for Added Safety
Compatible Cutting Tip Series
1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN
Torch Type
Handheld
Torch Style
Victor
Inlet Connection Type
UNF
Cutting Torch Series
ST 2600FC
Inlet Thread Direction
Left Hand; Right Hand
Duty Rating
Heavy Duty
Weight
3.75 lb
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Body Material
Brass, Stainless Steel

Description

Hand Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series ST 2600FC, Head Angle 180 Degrees , Overall Length 21 in, Maximum Cutting Thickness 8 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 3.75 lb, Compatible Cutting Tip Series 1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN, Torch Style Victor, Torch Type Handheld

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.