Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Cutting Torch, 36 L, 75 deg. Head

  • Mfr # 0381-1625

  • Zoro # G7477364


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Gas Service
Oxygen and All Fuel Gases With Proper Cutting Tip
Cuts Up To
5 in
Welds Up To
These are cutting torches only - Can not be used to Oxy/Fuel weld
Head Angle
75 Degrees
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0381-1625
Zoro #
G7477364
UPC #
716352165662
Country of Origin
Mexico

Dimensions

Length
36 in
Length (In.)
36
Hose Fitting Size
B
Inlet Connection Size
9/16"-18
Maximum Cutting Thickness
5 in
Overall Length
36 in

Details

Item
Hand Cutting Torch
Gas Service
Oxygen and All Fuel Gases With Proper Cutting Tip
Cuts Up To
5 in
Welds Up To
These are cutting torches only - Can not be used to Oxy/Fuel weld
Head Angle
75 Degrees
Features
Built-In Patented Flashback Arrestors, Reverse Flow Check Valves for Added Safety
Series
Victor ST900FC Series
Inlet Connection
9/16-18 RH, 9/16-18LH
Head
Forged Brass
Tip Series
Victor 1
For Use With
9/16"-18 connection
Torch Style
Victor
Cutting Torch Series
ST 900FC
Compatible Cutting Tip Series
1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN
Inlet Connection Type
UNF
Torch Type
Handheld
Inlet Thread Direction
Left Hand; Right Hand
Weight
5.1 lb
Body Material
Brass, Stainless Steel
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Duty Rating
Heavy Duty

Description

Hand Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series ST 900FC, Head Angle 75 Degrees , Overall Length 36 in, Maximum Cutting Thickness 5 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 5.1 lb, Compatible Cutting Tip Series 1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN, Torch Style Victor, Torch Type Handheld

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.