Zoro Homepage

Desktop Organizer, Black, Wood, 5-1/2 in. H

  • Mfr # 9525-5

  • Zoro # G9496295


product price: $51.79
/ea

Key Features

Material
Wood
Color
Black
Width
10 2/5 in
Height
3 7/8 in
Depth
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9525-5
Zoro #
G9496295
UPC #
014751952556
Country of Origin
China

Dimensions

Width
10 2/5 in
Height
3 7/8 in
Depth
5 1/2 in
Overall Width
5 1/2 in
Overall Height
4 in
Overall Depth
10 3/8 in

Details

Item
Desktop Organizer
Material
Wood
Color
Black
Number of Compartments
6
Features
Scuff-free, Scratch Resistant, Cell Phone Holder, Sturdy, Durable, Non-slip Feet
Product Type
Desk Supply Organizer
Application
Utensil, Desktop Accessory

Description

Desktop Organizer, Width 10 2/5 in, Depth 5 1/2 in, Height 3 7/8 in, Material Wood, Color Black, Number of Compartments 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.