Zoro Homepage

Easy Read Ruler, Plastic, Blue/Black, 12'', 6PK

  • Mfr # EZ12PBL

  • Zoro # G513311942


product price: $33.79
/pk 6, $5.63/ea

Key Features

Material
Plastic
Color
Blue
Includes
6 Rulers
Recommended Age
12+ years
Recommended Grade
Grade 7+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ12PBL
Zoro #
G513311942
UPC #
194629134854
Country of Origin
China

Details

Material
Plastic
Color
Blue
Includes
6 Rulers
Recommended Age
12+ years
Recommended Grade
Grade 7+

Description

The Easy Read Rulers are designed to eliminate the confusion and strain of reading your typical ruler. On the English side, each line is marked, so there is no guessing or counting lines! On the metric side, the millimeter hash marks rise and fall making it easy to identify the measurements. This Easy Read Ruler is made of plastic, and measure 12. Sold as a pack of 6 rulers.


  • •Easy to read with 1/4", 1/8" and 1/16" labeled increments.
  • •Vivid white markings.
  • •English and metric measurements.
  • •Non-glare surface.
  • •Made with plastic
  • •12 inch ruler

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.