Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Sit-Stand Desk, 36 in W, Black

  • Mfr # DC830B

  • Zoro # G101259700


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Application
Mouse, Monitor, Computer, Keyboard, Telephone, Laptop, Home Office
Assembly
Partially Assembled
Overall Depth
23 5/8 in
Top Material
Wood; Steel
Features
Adjustable Height, Push Button Control, Cable Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC830B
Zoro #
G101259700
UPC #
014751083014
Country of Origin
Viet Nam

Dimensions

Overall Depth
23 5/8 in
Dimensions
48.40" Height
Overall Width
36 in
Height Range
28 45/64 in to 48 13/32 in
Minimum Desktop Height
28 3/4 in
Maximum Desktop Height
48 3/8 in
Height Adjustment Continuity
Discrete
Desktop Thickness
3/4 in
Caster/Glide Diameter
1 1/4 in

Details

Item
Programmable Height Settings
Application
Mouse, Monitor, Computer, Keyboard, Telephone, Laptop, Home Office
Assembly
Partially Assembled
Top Material
Wood; Steel
Features
Adjustable Height, Push Button Control, Cable Management
Includes
Control Panel, Power Supply
For Use With
Keyboard, Monitor, Mouse
Color Top
Black, Gray
Weight
39.50 lb
Base Material
Steel, Wood
Color Base
Black, Gray
Product Type
Electric Sit-Stand Desk
Includes Center Drawer
No
Desktop Color
Black
Frame Material
Steel, Wood
Number of Shelves
0
Number of Casters/Glides
4
Frame Color
Black
Weight Capacity
110 lb
Adjustment Mechanism
Electronic
Caster/Glide Type
Leveling Glides
Desktop Material
Steel, Wood

Description

Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 48 3/8 in, Minimum Desktop Height 28 3/4 in, Overall Width 36 in, Overall Depth 23 5/8 in, Desktop Material Steel, Wood, Desktop Color Black, Weight Capacity 110 lb, Frame Material Steel, Wood, Number of Shelves 0, Frame Color Black, Height Adjustment Continuity Discrete, Number of Casters/Glides 4, Caster/Glide Diameter 1 1/4 in, Caster/Glide Type Leveling Glides, Adjustment Mechanism Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.