Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Sit-Stand Desk, 36 in W, White

  • Mfr # DC830W

  • Zoro # G101259724


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Application
Computer, Mouse, Telephone, Home Office, Laptop, Keyboard, Monitor
Assembly
Partially Assembled
For Use With
Keyboard, Monitor, Mouse
Color Top
Gray, White
Overall Depth
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC830W
Zoro #
G101259724
UPC #
014751083021
Country of Origin
Viet Nam

Dimensions

Overall Depth
23 5/8 in
Overall Width
36 in
Dimensions
48.40" Height
Height Range
28 45/64 in to 48 13/32 in
Desktop Thickness
3/4 in
Height Adjustment Continuity
Discrete
Maximum Desktop Height
48 3/8 in
Caster/Glide Diameter
1 1/4 in
Minimum Desktop Height
28 3/4 in

Details

Item
Programmable Height Settings
Application
Computer, Mouse, Telephone, Home Office, Laptop, Keyboard, Monitor
Assembly
Partially Assembled
For Use With
Keyboard, Monitor, Mouse
Color Top
Gray, White
Includes
Control Panel, Power Supply
Color Base
Gray, White
Top Material
Wood; Steel
Weight
39.50 lb
Base Material
Steel, Wood
Features
Cable Management, Adjustable Height, Push Button Control
Product Type
Electric Sit-Stand Desk
Caster/Glide Type
Leveling Glides
Desktop Material
Steel, Wood
Number of Casters/Glides
4
Frame Material
Steel, Wood
Number of Shelves
0
Desktop Color
White
Weight Capacity
110 lb
Includes Center Drawer
No
Frame Color
White
Adjustment Mechanism
Electronic

Description

Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 48 3/8 in, Minimum Desktop Height 28 3/4 in, Overall Width 36 in, Overall Depth 23 5/8 in, Desktop Material Steel, Wood, Desktop Color White, Weight Capacity 110 lb, Frame Material Steel, Wood, Number of Shelves 0, Frame Color White, Height Adjustment Continuity Discrete, Number of Casters/Glides 4, Caster/Glide Diameter 1 1/4 in, Caster/Glide Type Leveling Glides, Adjustment Mechanism Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.