Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Sit-Stand Desk, 48 in W, Black

  • Mfr # DC840B

  • Zoro # G601259736


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Application
Computer, Keyboard, Telephone, Home Office, Mouse, Monitor, Laptop
Color Top
Black, Gray
Color Base
Black, Gray
Includes
Control Panel, Power Supply
Top Material
Wood; Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC840B
Zoro #
G601259736
UPC #
014751084011
Country of Origin
Viet Nam

Dimensions

Overall Width
48 in
Dimensions
48.40" Height
Height Range
28 45/64 in to 48 13/32 in
Overall Depth
23 5/8 in
Desktop Thickness
3/4 in
Height Adjustment Continuity
Discrete
Minimum Desktop Height
28 3/4 in
Caster/Glide Diameter
1 1/4 in
Maximum Desktop Height
48 3/8 in

Details

Item
Programmable Height Settings
Application
Computer, Keyboard, Telephone, Home Office, Mouse, Monitor, Laptop
Color Top
Black, Gray
Color Base
Black, Gray
Includes
Control Panel, Power Supply
Top Material
Wood; Steel
Features
Adjustable Height, Cable Management, Push Button Control
Weight
39.50 lb
For Use With
Keyboard, Monitor, Mouse
Assembly
Partially Assembled
Base Material
Steel, Wood
Product Type
Electric Sit-Stand Desk
Desktop Color
Black
Desktop Material
Steel, Wood
Weight Capacity
110 lb
Includes Center Drawer
No
Adjustment Mechanism
Electronic
Caster/Glide Type
Leveling Glides
Frame Color
Black
Number of Casters/Glides
4
Number of Shelves
0
Frame Material
Steel, Wood

Description

Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 48 3/8 in, Minimum Desktop Height 28 3/4 in, Overall Width 48 in, Overall Depth 23 5/8 in, Desktop Material Steel, Wood, Desktop Color Black, Weight Capacity 110 lb, Frame Material Steel, Wood, Number of Shelves 0, Frame Color Black, Height Adjustment Continuity Discrete, Number of Casters/Glides 4, Caster/Glide Diameter 1 1/4 in, Caster/Glide Type Leveling Glides, Adjustment Mechanism Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.