Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finance Desktop Calculator, LCD, 12 Digits

  • Mfr # 1560-6

  • Zoro # G3258866


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Display Digits
12
Display
Fluorescent
Print Speed
5.2 Lines/sec
Display Dimensions
1 in H x 4 in W
Type
Printing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1560-6
Zoro #
G3258866
UPC #
014751156060
Country of Origin
Malaysia

Dimensions

Display Dimensions
1 in H x 4 in W
Depth
2 3/4 in
Width
8 3/4 in
Length
12 1/2 in
Overall Height
2 3/4 in
Overall Width
8 3/4 in
Overall Depth
12.5 in
Display Height
1 in
Display Width
4 in

Details

Item
Printing Calculator
Display Digits
12
Display
Fluorescent
Print Speed
5.2 Lines/sec
Type
Printing
Application
Amortization Schedules, Business Calculations, Days Between Dates Calculations, Future/Present Value Calculations, General Calculations, Tax Calculations, Time Calculations
Characteristics
2 Color Print, 5.0 LPS
Power Supply
AC Voltage
Functions
Auto Averaging, Change Sign, Cost/Sell/Margin, Days Between Dates Calculations, Delta Percent, Future/Present Value, Grand Total, Installment Loan Calculations, Item Count, Percentage, Selectable Rounding Switch, Selectable Decimal, Sigma, Square Root, Time Calculations
Print Type
2 Color
Ink Type
Ribbon
Product Type
Printing Calculator
Features
Backspace Key, Memory, Independent Tax Key
Display/Print
Print
Display Type
Fluorescent
Number of Digits Displayed
12

Description

Printing Calculator, Printing, Length 12 1/2 in, Width 8 3/4 in, Depth 2 3/4 in, Display Digits 12, Display Fluorescent, Display Dimensions 1 in H x 4 in W, Print Type 2 Color, Print Speed 5.2 Lines/sec, Ink Type Ribbon, Auto Averaging, Change Sign, Cost/Sell/Margin, Days Between Dates Calculations, Delta Percent, Future/Present Value, Grand Total, Installment Loan Calculations, Item Count, Percentage, Selectable Rounding Switch, Selectable Decimal, Sigma, Square Root, Time Calculations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.